Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tripp Lite 100ft High Speed HDMI Easy Pull Cable Video w/ Audio M/M 100'

Rollover image to zoom in

Click image to enlarge

See all 107 items in product family

Tripp Lite 100ft High Speed HDMI Easy Pull Cable Video w/ Audio M/M 100'

Item #: WBB1725328

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $386.21 Save up to 34%
Price: $ 253.95
OUT OF STOCK.
Product Information
Customer Review
Product Q&A
Accessories
Tripp Lite 100ft High Speed HDMI Easy Pull Cable Video w/ Audio M/M 100'

Tripp Lite's 100 ft. High Speed HDMI Easy Pull All-in-One Monitor Cable makes running long length video cables a snap. The pull-apart design allows the cable to be run through conduit or other tight areas that a HDMI connector wouldn't fit through. Diameter of the circular DIN end is only 7/8". Circular Easy Pull connector is threaded to ensure maximum security once the cable is reattached. Supports iPad2 Video Mirroring when used with Apple Digital AV Adapter. HDMI assures that the best audio/video signal is always sent from the source (HDTV signal, Blu-Ray Player) to the display (Projection Television, LCD, Plasma, etc.). It does this by allowing uncompressed video and multi-channel audio data to be input to the display device through a single cable. An HDMI connection allows input at high rates of speed, up to 10.2 Gbps. In most applications, a signal booster (B122-000-60) will need to be used with this cable to ensure a signal strong enough for your display.

Product Specifications

    • CABLE LENGTH FT100
    • DESCRIPTION100ft High Speed HDMI Easy Pull Cable Video w/ Audio M/M 100'
    • WARRANTYLifetime
    • COLORBlack
    • MANUFACTURER PART NUMBERP568-100-EZ
    • CONNECTION TYPE 1HDMI MALE
    • CONNECTION TYPE 2HDMI MALE
    • SHIELDEDYes
    • TYPEHDMI
    • MATERIALCopper
    • BRANDTripp Lite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!