Voice & Data Plates
Availability
Shape
Made In The USA
Brand
For Use With
Finish
Type
Width
Material
Depth
Height
Style
Mounting Location
Color
Price
Width
2.875 in
Height
4.625 in
Color
White
Material
Nylon
Color
White
Width
2.76 in
Height
4.53 in
Color
Stainless
Material
Stainless Steel
Vertical Cable, 304-J2632/1P/IV, Single (1) Port Keystone Wall Plate (Flush) Ivory
Color
Ivory
Width
3.11 in
Height
4.87 in
Color
White
Material
High Impact Flame Retardant Plastic
Vertical Cable, 304-J2634/2P/AL, Double (2) Port Keystone Wall Plate (Flush) Almond
Color
Almond
Color
Red
Color
Green
Color
Orange
Color
Yellow
Color
White
Width
1.65 in
Height
4.19 in
Color
Black
Material
High Impact Flame Retardant Plastic
Width
2.94 in
Height
4.69 in
Color
Ivory
Material
High Impact Flame Retardant Plastic
Width
2.94 in
Height
4.69 in
Color
Ivory
Material
High Impact Flame Retardant Plastic
Width
2.76 in
Height
4.53 in
Color
White
Material
High Impact Plastic
Vertical Cable, 304-J2630/OP/WH, Blank (O) Port Keystone Wall Plate (Flush) White
Color
White
Color
White
Color
White
Width
0.575 in
Height
0.901 in
Color
Blue
Width
0.575 in
Height
0.901 in
Color
Green
Width
1.65 in
Height
4.19 in
Color
Black
Material
High Impact Flame Retardant Plastic
Color
Stainless
Color
White
Width
8 in
Height
6.25 in
Color
White
Material
High Impact Flame Retardant Plastic
Color
Blue
Width
1.65 in
Height
4.19 in
Color
Black
Material
High Impact Flame Retardant Plastic
Color
Blue
Width
1.65 in
Height
4.19 in
Color
White
Material
High Impact Flame Retardant Plastic
Width
0.575 in
Height
0.901 in
Color
Purple
Color
White
Color
Blue
Vertical Cable, 304-J2636/2P/WH, Double (2) Port Keystone Wall Plate (Flush) White
Color
White
Color
White
Material
High Impact Flame Retardant Plastic
Color
White