Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra 9FT Male HDMI-To-Male Mini HDMI with Ethernet - 9FT, 1080p, 10.2 Gbps, 3D Compatible

Rollover image to zoom in

Click image to enlarge

See all 107 items in product family

Ultra 9FT Male HDMI-To-Male Mini HDMI with Ethernet - 9FT, 1080p, 10.2 Gbps, 3D Compatible

Item #: WBB2096644

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $7.00
Clearance Price: $ 0.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Ultra 9FT Male HDMI-To-Male Mini HDMI with Ethernet - 9FT, 1080p, 10.2 Gbps, 3D Compatible

The Ultra HDMI to DVI-D Cable is ideal for connecting your DVI-D video compatible devices to HDTVs with HDMI audio/video connections. Connect your HD device using the Ultra High-Speed 15FT HDMI Cable.

Product Specifications

    • CABLE LENGTH FT9
    • DESCRIPTION9FT Male HDMI-To-Male Mini HDMI
    • CONNECTION TYPE 1HDMI Male
    • CONNECTION TYPE 2Mini HDMI Male
    • TYPEHDMI Cable
    • BRANDUltra

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed