Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Legrand® AC3M04-WH-V1 4m (13.1 Ft) High Speed HDMI w/ Ethernet Slimline Cable

Rollover image to zoom in

Click image to enlarge

See all 103 items in product family

Legrand® AC3M04-WH-V1 4m (13.1 Ft) High Speed HDMI w/ Ethernet Slimline Cable

Item #: WBB1636620

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $44.99 Save up to 13%
Price: $ 38.95
Product Information
Customer Review
Product Q&A
Legrand® AC3M04-WH-V1 4m (13.1 Ft) High Speed HDMI w/ Ethernet Slimline Cable

Achieve an uncluttered professional look using our Slim line High Speed HDMI with Ethernet cables. These allow optimal performance for shorter connections between two devices that are outside the wall. 

.

Product Specifications

    • CABLE LENGTH FT13.12
    • JACKET COLORWhite
    • OHM VALUE2 Ohms max
    • BRANDLegrand®
    • DESCRIPTIONAC3M04-WH-V1 4m (13.1 Ft) High Speed HDMI w/ Ethernet Slimline Cable
    • COLORWhite
    • MANUFACTURER PART NUMBERAC3M04-WH-V1
    • CONNECTION TYPE 1HDMI
    • CONNECTION TYPE 2--
    • CONNECTOR FINISH24K Gold Plated
    • TYPEHDMI w/ Ethernet Slimline Cable
    • GAUGE--
    • CONNECTION TYPEHDMI Male

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!