

 |
Browse Audio/Video & Data Networking (1,562 Items) |
|
 |
BNC Video Cable, HR Pro Series, BNC Plug To RCA Plug Video, 100 Ft. |
| |
|
 |
|
 |
|
 |
|
|
|
BNC Video Cable, HR Pro Series, BNC Plug To RCA Plug Video, 100 Ft.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB738774
|
|
|
|
Price: $32.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
BNC Video Cable, HR Pro Series, BNC Plug To RCA Plug Video, 100 Ft.
Comprehensive HR (High Resolution) Pro Series Cables are "Comprehensive Classic" professional grade cables that provide excellent performance and value. That's why since 1974, they have been in use worldwide in stadiums, studios, stages, boardrooms, classrooms, schools, government installations and well, pretty much everywhere! HR Pro Series cables are perfect for anyone looking for excellent quality at great price.
HR Pro Series BNC to RCA Cables utilize premium low loss construction for maximum signal integrity. 95% tinned copper braid shielding eliminates EM and RF interference. True 75 Ohm impedance matched nickel over brass BNC connectors ensure a perfect connection and eradicate distortion. Heavy duty "Star Cut" RCA connectors terminate the other end. Molded strain relief and X-traflex jacket ensure maximum reliability and durability. RoHS Compliant. Lifetime Warranty.
|
| Product Specifications |
| JACKET TYPE |
XtraFlex mist black PVC |
| DIELECTRIC |
Foam Polyethylene |
| CENTER CONDUCTOR |
Stranded bare copper |
| GAUGE |
25AWG |
| CONNECTOR FINISH |
Nickel |
| CONNECTION TYPE 2 |
RCA Plug Video |
| CONNECTION TYPE 1 |
BNC Plug |
| OVERALL TYPE |
BNC Video Cable |
| MANUFACTURER PART NUMBER |
B-PP-C-100HR |
| WARRANTY |
Lifetime |
| COLOR |
Black |
| SERIES |
HR Pro |
| VOLTAGE RATING |
30 |
| TEMPERATURE RATING °C |
80 |
| UL RATING |
Y |
| RoHS COMPLIANT |
Y |
| MOLDED OR ASSEMBLED CONNECTORS |
Molded |
| CABLE LENGTH FT |
100 |
| CABLE TYPE (2) |
BNC Video |
| PERFORMANCE GRADE |
Better |
| MINIMUM ORDER QUANTITY |
1 |
| SHIELDING |
95% bare copper braid |
| CABLE TYPE (1) |
Video |
|
|
|
|
 |
|
|