

 |
Browse Audio/Video & Data Networking (1,562 Items) |
|
 |
Composite Video Cable, HR Pro Series, RCA Plug To RCA Plug Video Cable, 100 Ft. |
| |
|
 |
|
 |
|
 |
|
|
|
Composite Video Cable, HR Pro Series, RCA Plug To RCA Plug Video Cable, 100 Ft.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB738822
|
|
|
|
Price: $35.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Composite Video Cable, HR Pro Series, RCA Plug To RCA Plug Video Cable, 100 Ft.
Comprehensive HR (High Resolution) Pro Series Cables are "Comprehensive Classic" professional grade cables that provide excellent performance and value. That's why since 1974, they have been in use worldwide in stadiums, studios, stages, boardrooms, classrooms, schools, government installations and well, pretty much everywhere! HR Pro Series cables are perfect for anyone looking for excellent quality at great price.
HR Pro Series RCA to RCA Cables utilize premium low loss construction for maximum signal integrity. 95% tinned copper braid shielding eliminates EM and RF interference. Terminated with heavy duty "Star Cut" nickel over brass RCA connectors. Molded strain relief and X-traflex jacket ensure maximum reliability and durability. RoHS Compliant. Lifetime Warranty.
|
| Product Specifications |
| GAUGE |
25 AWG |
| CONNECTOR FINISH |
Nickel |
| CONNECTION TYPE 2 |
3RCA "Star Cut" Male |
| CONNECTION TYPE 1 |
HD 15 Male |
| OVERALL TYPE |
Composite Video Cable |
| MANUFACTURER PART NUMBER |
PP-PP-CV-100HR |
| WARRANTY |
Lifetime |
| SERIES |
HR Pro |
| COLOR |
Black |
| RoHS COMPLIANT |
Y |
| MOLDED OR ASSEMBLED CONNECTORS |
Molded |
| TEMPERATURE RATING °C |
80 |
| VOLTAGE RATING |
30 |
| UL RATING |
Y |
| CABLE LENGTH FT |
100 |
| PERFORMANCE GRADE |
Better |
| MINIMUM ORDER QUANTITY |
1 |
| SHIELDING |
95% Bare Copper Braid |
| JACKET TYPE |
XtraFlex mist black PVC |
| DIELECTRIC |
-- |
| CENTER CONDUCTOR |
Stranded Bare Copper |
|
|
|
|
 |
|
|