Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra 3FT High Speed HDMI Cable with Ethernet and 3D Support - 10.2Gbps, 1080p, HDMI Male to Male

Rollover image to zoom in

Click image to enlarge

Ultra 3FT High Speed HDMI Cable with Ethernet and 3D Support - 10.2Gbps, 1080p, HDMI Male to Male

Item #: WBB2140276

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Ultra 3FT High Speed HDMI Cable with Ethernet and 3D Support - 10.2Gbps, 1080p, HDMI Male to Male

The Ultra High-Speed 3FT HDMI Cable with Ethernet Support delivers the ultimate performance for the highest resolution HDTV reception. You’ll be able to enjoy peerless HDMI 1080 performance without having to worry about cable failure.

Product Specifications

    • CABLE LENGTH FT3
    • DESCRIPTIONHigh Speed HDMI Cable with Ethernet and 3D Support
    • GENDERMale to Male
    • CABLE TYPE (1)HDMI
    • LENGTH (FEET)3
    • TYPEHDMI Cable
    • BRANDUltra

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed