

 |
Browse Audio/Video & Data Networking (1,561 Items) |
|
 |
VGA Cable, HR Pro Series, VGA HD 15 Plug To 3 RCA Plug Cable, 35 Ft. |
| |
|
 |
|
 |
|
 |
|
|
|
VGA Cable, HR Pro Series, VGA HD 15 Plug To 3 RCA Plug Cable, 35 Ft.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB738795
|
|
|
|
Price: $57.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
VGA Cable, HR Pro Series, VGA HD 15 Plug To 3 RCA Plug Cable, 35 Ft.
Comprehensive HR (High Resolution) Pro Series Cables are "Comprehensive Classic" professional grade cables that provide excellent performance and value. That's why since 1974, they have been in use worldwide in stadiums, studios, stages, boardrooms, classrooms, schools, government installations and well, pretty much everywhere! HR Pro Series cables are perfect for anyone looking for excellent quality at great price.
Don't be fooled by cheap imitations, there is no equal to Comprehensive HR Pro series HD15 VGA to Component cables. These HD15 male to 3 RCA cables are true high resolution construction with three individually 95% shielded 26 gauge coaxes for maximum signal transfer and high resolution video and graphics. The entire cable is then 100% shielded with a foil shield to eliminate EM and RF interference, even over long distances.
A durable low profile mold provides maximum strain relief and durability. Comprehensive goes the extra mile with machined pins which ensures the strength of each pin, to make sure they do not bend or break as imitation cables often do. Comprehensive HR Pro series cables provide thousands of connections and a lifetime of worry free use. 3 Star Cut RCA connectors provide breakout of the component signal.
This cable is primarily used for connecting video projectors with Component-in capability through its VGA port. It can only function with a VGA port that is either able to receive or transmit Component signals (Y, Pr, Pb). UL and RoHS compliant. Lifetime Warranty.
|
| Product Specifications |
| SERIES |
HR Pro |
| COLOR |
Black |
| VOLTAGE RATING |
30 |
| TEMPERATURE RATING °C |
80 |
| UL RATING |
Y |
| RoHS COMPLIANT |
Y |
| MOLDED OR ASSEMBLED CONNECTORS |
Molded |
| CABLE LENGTH FT |
35 |
| CABLE TYPE (2) |
VGA Breakout |
| PERFORMANCE GRADE |
Better |
| MINIMUM ORDER QUANTITY |
1 |
| SHIELDING |
3X Shielded, Inner Bare Copper, Outer Alum. Mylar, 95% Braid |
| CABLE TYPE (1) |
Computer |
| JACKET TYPE |
EXtraFlex PVC |
| CENTER CONDUCTOR |
Tinned Copper |
| RESOLUTION |
2048X1536 |
| GAUGE |
26AWG |
| CONNECTOR FINISH |
Nickel |
| CONNECTION TYPE 2 |
3 RCA Plug |
| CONNECTION TYPE 1 |
HD15 Plug |
| OVERALL TYPE |
VGA |
| WEIGHT LBS. |
4.9 |
| MANUFACTURER PART NUMBER |
VGA15P-3RCA-35HR |
| WARRANTY |
Lifetime |
| FERRITE CORES |
N |
|
|
|
|
 |
|
|