Tripp Lite VGA w/ Audio to HDMI Converter Adapter for Stereo Audio / Video

Rollover image to zoom in

Click image to enlarge

See all 107 items in product family

Tripp Lite VGA w/ Audio to HDMI Converter Adapter for Stereo Audio / Video

Item #: WBB1726266

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $226.21 Save up to 32%
Price: $ 154.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Tripp Lite VGA w/ Audio to HDMI Converter Adapter for Stereo Audio / Video

Tripp Lite's P116-000-HDMI VGA + Audio to HDMI converter is the perfect solution for using your older laptop or PC with your new HDMI display. Simply connect your computers VGA and Audio ports to the converter, and the converter to the HDMI port on your display, and you are ready to go. No software or drivers required. If your computer has only a 3.5 mm. Mini Stereo Audio jack, connect it to the converter using a 3.5 mm. to RCA adapter cable such as Tripp Lite's P314-006. You can also convert the RGB Video and Stereo Audio signals on your DVD player, DVR, etc., for use on your HDMI display (Component Video to VGA adapter required) Furthermore, you reduce your equipment costs by eliminating the need to upgrade your computer's video card. The P116-000-HDMI supports HD video resolutions up to 1080p, and computer video resolutions up to 1280 x 1024. Supports 24-bit True Color (8-bits per channel), and HDCP compliant.

Product Specifications

    • CABLE LENGTH FT--
    • DESCRIPTIONVGA w/ Audio to HDMI Converter Adapter for Stereo Audio / Video
    • WARRANTY1 Year
    • COLORBlack
    • MANUFACTURER PART NUMBERP116-000-HDMI
    • CONNECTION TYPE 1HD15 FEMALE & RCA FEMALE X2
    • CONNECTION TYPE 3HDMI FEMALE
    • CONNECTION TYPE 2HDMI FEMALE
    • SHIELDEDYes
    • TYPEAdapter
    • MATERIALCopper
    • BRANDTripp Lite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!