Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garage Furniture


(1,898 Items)
Sub Category
Organizer-Ceiling, Wall & Rack (370)
Remove
32-48W x 22-1/2D Light Duty Folding Tire Loft
Remove

      Items
32-48W x 22-1/2D Light Duty Folding Tire Loft 32-48W x 22-1/2D Light Duty Folding Tire Loft


32-48W x 22-1/2D Light Duty Folding Tire Loft
32-48W x 22-1/2D Light Duty Folding Tire Loft
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB536921
List Price $49.99    Save 30%
Price: $34.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 2 Reviews
Write A Review

32-48W x 28D Light Duty Folding Tire Loft

The Folding Tire Loft's unique design allows it to fold up flat against the wall when not in use and it can be adjusted from widths of 32" up to 48". Made entirely of strong durable steel tubing that will hold up to 300 lbs.

Click Here For More Information

Product Specifications
WIDTH INCHES 32 - 48
DEPTH INCHES 22-1/2
HEIGHT INCHES 28
CAPACITY LBS 300
CAPACITY CUBIC FEET --
COLOR FINISH Silver
ASSEMBLY Unassembled
BRAND HyLoft
CONSTRUCTION Steel
PACKAGE QUANTITY 1
STYLE Light Duty
TYPE Folding Tire Loft
WEIGHT LBS 16.00
LIMITED WARRANTY Limited Lifetime


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Tilt Out Storage Bin - 6 Compartments Gray

Tilt Out Storage Bin - 6 Compartments Gray

From $12.00
select
Qty: Add to Cart
Rubbermaid Plastic Storage Cabinet 36x18x37

Rubbermaid Plastic Storage Cabinet 36x18x37

From $105.00
select
Qty: Add to Cart
Storage Plastic Container With Slanted Lid 32x48x34 Gray

Storage Plastic Container With Slanted Lid 32x48x34 Gray

From $429.95
select
Qty: Add to Cart
Plastic Tool Caddy

Plastic Tool Caddy

From $6.90
select
Qty: Add to Cart
10' x 10' Blue Tarp 2.9 OZ

10' x 10' Blue Tarp 2.9 OZ

From $4.26
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)