Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garage Furniture


(1,898 Items)
Sub Category
Systems-Garage & Workshop (301)
Remove
Laminated Hardwood Workbench Top, 72"W x 24"D x 1-3/4"H, Natural
Remove

      Items
Laminated Hardwood Workbench Top, 72"W x 24"D x 1-3/4"H, Natural Laminated Hardwood Workbench Top, 72"W x 24"D x 1-3/4"H, Natural


Laminated Hardwood Workbench Top, 72"W x 24"D x 1-3/4"H, Natural
Laminated Hardwood Workbench Top, 72"W x 24"D x 1-3/4"H, Natural
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB481350
List Price $620.64    Save 62%
Price: $235.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Laminated Hardwood Workbench Top, 72"W x 24"D x 1-3/4"H, Natural

By Combining Hallowell adjustable Rivetwell shelving, heavy-duty, all-welded cabinets, workbenches and locker/drawer units, the Fort Knox Modular Utility Storage and Workbench System is a uniquely functional and durable modular system that provides numerous components allowing customization to create your perfect workspace. Fabricated from heavy gauge steel and coated with a unique textured two-tone black and red powder coat finish, the Fort Knox system will stand up to the most demanding users. Intelligent design allows each major component to be utilized stand alone or in conjunction with any of the other major components.

Product Specifications
WIDTH INCHES 72
DEPTH INCHES 24
HEIGHT INCHES 2
COLOR FINISH Natural
ASSEMBLY Unassembled
BRAND Hallowell Fort Knox
CONSTRUCTION Laminated Hardwood
DESCRIPTION Hardwood Workbench Top
MANUFACTURERS PART NUMBER FKWT7224M
PACKAGE QUANTITY 1
SHELF QUANTITY --
WEIGHT LBS 134


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Fort Knox Pedestal Shelf, 24"W x 8"D x 3/4"H, Black

Fort Knox Pedestal Shelf, 24"W x 8"D x 3/4"H, Black

From $18.75
select
Qty: Add to Cart
Fort Knox Rivetwell Extra Level w/ EZ Deck, 36"W x 24"D x 3.375"H, Red, 1 Level

Fort Knox Rivetwell Extra Level w/ EZ Deck, 36"W x 24"D x 3.375"H, Red, 1 Level

From $25.95
select
Qty: Add to Cart
Fort Knox Rivetwell Extra Level w/Particle Board Deck, 48"W x 24"D x 3.375"H

Fort Knox Rivetwell Extra Level w/Particle Board Deck, 48"W x 24"D x 3.375"H

From $25.95
select
Qty: Add to Cart
Fort Knox Pegboard (2 pieces), 22"W x 0.75"D x 44.25"H, Red

Fort Knox Pegboard (2 pieces), 22"W x 0.75"D x 44.25"H, Red

From $93.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)