Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Similar Item Shown

Siemens GFC321N Safety Switch 30A, 3P, 240V, Fusible GD, Type 1

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Siemens GFC321N Safety Switch 30A, 3P, 240V, Fusible GD, Type 1

Item #: WBB539039

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $246.00 Save up to 69%
Price: $ 75.95
Product Information
Customer Review
Product Q&A
Siemens GFC321N Safety Switch 30A, 3P, 240V, Fusible GD, Type 1

Constructed with a steel enclosure for long lasting durability. Most up-to-date product available and has set new standards for rugged durability, ease of installation and with a number of unique accessories, provides a level of application flexibility unmatched in the industry. UL Listed. CSA certified. Available amps are 30 to 600. Rated enclosure is Nema 1 (Indoor).

Product Specifications

    • BRANDSiemens
    • MANUFACTURER PART NUMBERGFC321N
    • PRODUCT TYPESafety Switches
    • DUTY TYPEGeneral Duty
    • FUSIBLE / NON-FUSIBLEFusible
    • AMPS30
    • VOLTAGE240
    • POLES3
    • WIRES4
    • NEUTRAL INCLUDEDYes
    • ENCLOSURE TYPE1
    • VIEWING WINDOWNo
    • WEIGHT4
    • CSA CERTIFIEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!