Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Safety Switches


(564 Items)
Sub Category
General Duty (66)
Remove
Siemens GNF326 Safety Switch 600A, 3P, 240V, 3W, Non-Fused, GD, Type 1
Remove

      Items
Siemens GNF326 Safety Switch 600A, 3P, 240V, 3W, Non-Fused, GD, Type 1 Siemens GNF326 Safety Switch 600A, 3P, 240V, 3W, Non-Fused, GD, Type 1


Siemens GNF326 Safety Switch 600A, 3P, 240V, 3W, Non-Fused, GD, Type 1
Similar Item Shown
Siemens GNF326 Safety Switch 600A, 3P, 240V, 3W, Non-Fused, GD, Type 1
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB539316
List Price $5,286.00    Save 73%
Price: $1,427.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Siemens Safety switches are available in 30-1200A ratings in all enclosure types. The VBII safety switch line is the most up-to-date product available and has set new standards for rugged durability, ease of installation and with a number of unique accessories, provides a level of application flexibility unmatched in the industry.  GNF326, Non-Fusible, 3 Poles, 240 Volts, 600 Amps, Type 1.

Product Specifications
BRAND Siemens
MANUFACTURER PART NUMBER GNF326
PRODUCT TYPE Safety Switches
DUTY TYPE General Duty
FUSIBLE / NON-FUSIBLE Non-Fusible
AMPS 600
VOLTAGE 240
POLES 3
WIRES 3
NEUTRAL INCLUDED No
ENCLOSURE TYPE 1
VIEWING WINDOW No
WEIGHT 131
CSA CERTIFIED No


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Siemens GNF322R Safety Switch 60A, 3P, 240V, 3W, Non-Fused, GD, Type 3R

Siemens GNF322R Safety Switch 60A, 3P, 240V, 3W, Non-Fused, GD, Type 3R

From $153.95
More Info
Add to Cart
Siemens GF221N Safety Switch 30A, 2P, 240V, Fused, W/N GD, Type 1

Siemens GF221N Safety Switch 30A, 2P, 240V, Fused, W/N GD, Type 1

From $42.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)