Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Safety Switches


(564 Items)
Sub Category
General Duty (66)
Remove
Siemens GF326NR Safety Switch 600A, 3P, 240V, 4W, Fused, GD, Type 3R
Remove

      Items
Siemens GF326NR Safety Switch 600A, 3P, 240V, 4W, Fused, GD, Type 3R Siemens GF326NR Safety Switch 600A, 3P, 240V, 4W, Fused, GD, Type 3R


Siemens GF326NR Safety Switch 600A, 3P, 240V, 4W, Fused, GD, Type 3R
Similar Item Shown
Siemens GF326NR Safety Switch 600A, 3P, 240V, 4W, Fused, GD, Type 3R
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB539420
List Price $9,970.00    Save 73%
Price: $2,690.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Siemens GF326NR Safety Switch 600A, 3P, 240V, 4W, Fused, GD, Type 3R

Constructed with a steel enclosure for long lasting durability. Most up-to-date product available and has set new standards for rugged durability, ease of installation and with a number of unique accessories, provides a level of application flexibility unmatched in the industry. UL Listed. CSA certified. Available amps are 30 to 600. Rated enclosure is 3R (Outdoor).

Product Specifications
BRAND Siemens
MANUFACTURER PART NUMBER GF326NR
PRODUCT TYPE Safety Switches
DUTY TYPE General Duty
FUSIBLE / NON-FUSIBLE Fusible
AMPS 600
VOLTAGE 240
POLES 3
WIRES 4
NEUTRAL INCLUDED Yes
ENCLOSURE TYPE 3R
VIEWING WINDOW No
WEIGHT 143
CSA CERTIFIED No


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Siemens GNF322R Safety Switch 60A, 3P, 240V, 3W, Non-Fused, GD, Type 3R

Siemens GNF322R Safety Switch 60A, 3P, 240V, 3W, Non-Fused, GD, Type 3R

From $153.95
More Info
Add to Cart
Siemens GF221N Safety Switch 30A, 2P, 240V, Fused, W/N GD, Type 1

Siemens GF221N Safety Switch 30A, 2P, 240V, Fused, W/N GD, Type 1

From $42.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)