Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sta-Kon 14RBD-187 Insulated Vinyl Male, 187 Series Male Tabs, 16-14, .87"L, BL, 100 Pack

Sta-Kon 14RBD-187 Insulated Vinyl Male, 187 Series Male Tabs, 16-14, .87"L, BL, 100 Pack

Item #: WBB798085

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($257.85)

Price: $85.95
Product Information
Customer Review
Product Q&A
Sta-Kon 14RBD-187 Insulated Vinyl Male, 187 Series Male Tabs, 16-14, .87"L, BL

Insulated vinyl male tabs.

Product Specifications

    • TAB SIZE INCHES.187 x .032
    • FLAMMABILITY RATINGUL 94 V-0
    • MAXIMUM INSULATION INCHES0.17
    • PACKAGE QUANTITY100
    • TEMPERATURE RATING105°C
    • MANUFACTURERS PART NUMBER14RBD-187
    • WIRE RANGE16-14
    • VOLTAGE RATING600V
    • COLORBlue
    • MATERIALBrass
    • FINISHElectro -Tin Plated
    • INSULATION TYPEInsulated Vinyl
    • DESCRIPTIONMale Tab
    • TERMINAL SERIESRBD
    • BRANDSta-Kon
    • STOCK THICKNESS0.03

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!