Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Terminals & Disconnects


(1,285 Items)
Sub Category
Splices (53)
Remove
Sta-Kon 2B-14 Non-Insulated Butt Splice Connector, 16-14, .62"L, .16"Dia., Metallic, 100 Pack
Remove

      Items
Sta-Kon 2B-14 Non-Insulated Butt Splice Connector, 16-14, .62"L, .16"Dia., Metallic, 100 Pack Sta-Kon 2B-14 Non-Insulated Butt Splice Connector, 16-14, .62"L, .16"Dia., Metallic, 100 Pack


Sta-Kon 2B-14 Non-Insulated Butt Splice Connector, 16-14, .62"L, .16"Dia., Metallic, 100 Pack
Email This Page Printer Friendly Version
Sta-Kon 2B-14 Non-Insulated Butt Splice Connector, 16-14, .62"L, .16"Dia., Metallic, 100 Pack
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB798265
Minimum Quantity: 6 ($245.70)
Price: $40.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Sta-Kon 2B-14 Non-Insulated Butt Splice Connector, 16-14, .62"L, .16"Dia., Metallic

Non-insulated butt splce connector.

Product Specifications
TERMINAL SERIES B
MATERIAL Copper
FINISH Electro -Tin Plated
STOCK THICKNESS 0.03
TEMPERATURE RATING 150°C
VOLTAGE RATING 600V
INSULATION TYPE Non-Insulated
MANUFACTURERS PART NUMBER 2B-14
BRAND Sta-Kon
COLOR Metallic
WIRE RANGE 16-14
PACKAGE QUANTITY 100
DESCRIPTION Butt Splices
FLAMMABILITY RATING UL 94 V-0


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.




Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)