Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 160407-1000 PVC Solderless Ring Terminal, 3/8" Stud, 100 Pcs
See all 159 items in product family

Quick Cable 160407-1000 PVC Solderless Ring Terminal, 3/8" Stud, 100 Pcs

Item #: WBB1147772

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $143.14 Save up to 26%
Price: $ 105.95
Product Information
Customer Review
Product Q&A
Quick Cable 160407-1000 PVC Solderless Ring Terminal, 3/8" Stud, 100 Pcs

Features:

Product Specifications

    • STUD/TAB SIZE3/8"
    • DESCRIPTIONSolderless Ring Terminal
    • MANUFACTURERS PART NUMBER160407-1000
    • CONSTRUCTIONTin Plated
    • TYPEPVC
    • PACKAGE QUANTITY1000 PCS/Bag
    • BRANDQuick Cable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!