Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Terminals & Disconnects


(1,285 Items)
Sub Category
Terminals (857)
Remove
Sta-Kon RB853 Insulated Nylon Ring Terminal, 18-14, Stud Size #6, BL, 1000 Pack
Remove

      Items
Sta-Kon RB853 Insulated Nylon Ring Terminal, 18-14, Stud Size #6, BL, 1000 Pack Sta-Kon RB853 Insulated Nylon Ring Terminal, 18-14, Stud Size #6, BL, 1000 Pack


Sta-Kon RB853 Insulated Nylon Ring Terminal, 18-14, Stud Size #6, BL, 1000 Pack
Sta-Kon RB853 Insulated Nylon Ring Terminal, 18-14, Stud Size #6, BL, 1000 Pack
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB798154
Price: $232.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Sta-Kon RB853 Insulated Nylon Ring Terminal, 18-14, Stud Size #6, BL

Insulated Nylon Ring Terminal For Wire Range 18-14 Stud Size #6, Blue, Military Specified (Mil-Spec Ms25036-107)

Product Specifications
STUD SIZE #6
PACKAGE QUANTITY 1000
DESCRIPTION Ring Terminal
INSULATION TYPE Insulated Nylon
TERMINAL SERIES RB
MATERIAL Copper
FINISH Electro -Tin Plated
MAXIMUM INSULATION INCHES 0.162
STOCK THICKNESS 0.03
TEMPERATURE RATING 105°C
VOLTAGE RATING 600V
FLAMMABILITY RATING UL 94 V-2
MILITARY SPECIFICATION MS-25036-107
MANUFACTURERS PART NUMBER RB853
BRAND Sta-Kon
COLOR Blue
WIRE RANGE 18-14


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Gardner Bender 10-104 Ring Terminal, 16-14 Awg, Stud Size 8-10, Blue - 100 pk.

Gardner Bender 10-104 Ring Terminal, 16-14 Awg, Stud Size 8-10, Blue - 100 pk.

From $7.80
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)