Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sta-Kon F2044 Insulated Nylon Ferrule, Wire Size 8, 1.063"L, RD, 100 Pack

Sta-Kon F2044 Insulated Nylon Ferrule, Wire Size 8, 1.063"L, RD, 100 Pack

Item #: WBB798418

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($259.75)

Price: $51.95
Product Information
Customer Review
Product Q&A
Sta-Kon F2044 Insulated Nylon Ferrule, Wire Size 8, 1.063"L, RD

Insulated Nylon Ferrule For Wire Size 8, Wire Size 10 Mm2, Length 1.063 Inches, Red

Product Specifications

    • FLAMMABILITY RATINGUL 94 V-2
    • BRANDSta-Kon
    • COLORRed
    • INSULATION TYPEInsulated Nylon
    • DESCRIPTIONFerrule
    • MANUFACTURERS PART NUMBERF2044
    • MATERIALCopper
    • FINISHElectro -Tin Plated
    • WIRE RANGE8
    • VOLTAGE RATING300V
    • TEMPERATURE RATING105°C
    • PACKAGE QUANTITY100
    • WIRE SIZE MM²10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.187.2:21