Wire Connectors
Availability
Type
Finish
Diameter
For Use With
Size
Brand
Package Quantity
Length
Gauge
Width
Material
Height
Color
Style
Price
Penn-Union TDM500, Dieless Mechanical Compression Tool - Crimps #8-500 kcmil Alum. Or Copper
Gardner Bender 20-163P Bullet Splice, M/F Pairs, 16-14 Awg, 0156" Plug, Blue - 20 pk.
Quick Cable 166265-100 Non-Insulated Solderless Flag Terminal, 16-14 Gauge, 100 Pcs
Gardner Bender 20-151P Fully Insulated Disconnect, M/F Pairs, 22-16awg, 250" Tab, Red - 10 pk.
Gardner Bender 10-151F Fully Insulated Disconnect F, 22-16 Awg, Red, 250" Tab - 100 pk.
Gardner Bender 20-153F Fully Insulated Disconnect F, 16-14awg, 250" Tab, Blue - 20 pk.
Gardner Bender 10-153P Fully Insulated Disconnect, M/F Pairs, 16-14 Awg, Blue, 250" Tab - 100 pk.
Gardner Bender 15-151F Fully Insulated Disconnect, F, 22-16 Awg, 0250" Tab, Red - 15 pk.
Gardner Bender 20-161P Bullet Splice, M/F Pairs, 22-16 Awg, 0156" Plug, Red - Pkg Qty 10
Penn-Union S1/0, Cu Mech. Split Bolt Conn. for 2 Conduct. Range of Equal Run & Tap:4 Sol.-1/0 Str. - Pkg Qty 50
Gardner Bender 21-155M Fully Insulated Disconnect M, 12-10 Awg, 0250"Tab, Yellow - 4 pk.
Gardner Bender 10-155F Fully Insulated Disconnect F, 12-10 Awg, Yellow, 250" Tab - 50 pk.
Penn-Union BBCU025, Copper Compress., Crimp Splice, Long Barrel Tin Plated, 250kcmil, Yellow - Pkg Qty 10