Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 140075, Comb Style Fixed Jumper, K Series, KUT 6, 3 Pole
See all 57 items in product family

Advance Controls 140075, Comb Style Fixed Jumper, K Series, KUT 6, 3 Pole

Item #: WBB713129

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.28
Product Information
Customer Review
Product Q&A
Comb Style Fixed Jumper, K Series, KUT 6, 3 Pole

ACI K-Series DIN Rail Terminal Blocks and accessories feature the latest modular design for compact, touch safe Wire management.

Product Specifications

    • SERIESK
    • PKG WT LBS.0.1
    • JUMPER BAR TYPESLC6-3
    • NUMBER OF POLES3
    • USE WITH TERMINAL BLOCK TYPEKUT 6
    • STYLEComb
    • BRANDAdvanced Controls
    • MANUFACTURERS PART NUMBER140075

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!