Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 140168, Screw Style Fixed Jumper, K Series, SLU4-3 Bar, 3 Pole
See all 57 items in product family

Advance Controls 140168, Screw Style Fixed Jumper, K Series, SLU4-3 Bar, 3 Pole

Item #: WBB713867

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.64
Product Information
Customer Review
Product Q&A
Screw Style Fixed Jumper, K Series, SLU4-3 Bar, 3 Pole

ACI M Series "Miniature" 15mm DIN Rail Terminal Blocks and accessories feature the latest modular design for compact, touch safe Wire management.

Product Specifications

    • USE WITH TERMINAL BLOCK TYPEUBT 2.5, UBT 4, UBDD4, UBT4TWIN
    • NUMBER OF POLES3
    • JUMPER BAR TYPESLU4-3
    • PKG WT LBS.0.1
    • MANUFACTURERS PART NUMBER140168
    • STYLEScrew
    • BRANDAdvanced Controls
    • SERIESK
    • PKG QTY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!