Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gardner Bender GTA-2 Aluminum Mechanical Lug, 14-2 Awg - 2 pk.

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Gardner Bender GTA-2 Aluminum Mechanical Lug, 14-2 Awg - 2 pk.

Item #: WBB524397

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1.97
Product Information
Customer Review
Product Q&A
Aluminum Mechanical Lug, 14-2 Awg - 2 pk.

Features
  • Unsurpassed quality and durability in a high-leverage, easy-on wing-type design.
  • Wings are knurled for a sure grip and offset from centerline for greater twisting leverage.
  • Square-wire plated spring instantly adjusts to the shape and size of the splice.
  • Flame-retardant properties resist heat distortion up to 105 °C (221 °F).
  • High-dielectric shell features deep skirt design to prevent exposure of bare wire.
  • Copper-to-copper connections only.

Product Specifications

    • WIRE RANGE#14 - #10 AWG Stranded; #14 - #2 AWG Solid
    • STUD SIZE3/8"
    • PACKAGE QUANTITY2
    • CERTIFICATIONSUL Listed; CSA Listed
    • PRODUCT FAMILYMechanical Lug
    • MANUFACTURER PART NUMBERGTA-2
    • BRANDGardner Bender®
    • COLORAluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.112.69:66