Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gardner Bender 10-004 Wiregard®, Yellow, Gb-4 - 100 pk.

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

Gardner Bender 10-004 Wiregard®, Yellow, Gb-4 - 100 pk.

Item #: WBB524285

Sold By: globalindustrial.com

Ships same day. Only 19 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 4.18
Product Information
Customer Review
Product Q&A
Wiregard®, Yellow, Gb-4 - 100 pk.

Features
  • The industry standard twist-on connector with top quality, performance and durability.
  • Color-coded for easy size selection.
  • Tight, square-wire spring makes quick, secure connections for positive continuity.
  • Tough, thermoplastic shell shields against environmental extremes.
  • Resists chemical action from hydrocarbons, diluted acid or alkaline solutions.
  • Flame-retardant properties resist heat distortion up to 105 °C (221 °F).
  • High-dielectric shell features deep skirt design to prevent exposure of bare wire.
  • Copper-to-copper connections only.

Product Specifications

    • WIRE RANGE#18 - #10 AWG
    • CERTIFICATIONSCanada & U.S.A UL Listed
    • PACKAGE QUANTITY100
    • MANUFACTURER PART NUMBER10-004
    • BRANDGardner Bender®
    • COLORYellow
    • PRODUCT DESCRIPTIONWire Connectors
    • PRODUCT FAMILYStraight

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Just as Described

Your review: These wire nuts are just as described.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!