Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson G132059.00, Premium Eff., 2 HP, 1150 RPM, 208-230/460V, 184TC, DP, C-Face Footless

Leeson G132059.00, Premium Eff., 2 HP, 1150 RPM, 208-230/460V, 184TC, DP, C-Face Footless

Item #: WBB222074

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 372.95
Product Information
Product Q&A
General Purpose, 3-Phase Motor: 2/1.5HP, 1150/950 RPM, Drip-Proof (DP) Enclosure, 184 Frame, C Face Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 7-6.8/3.4&7.6/3.8, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 85.5, Efficiency Type: Epact, Ambient 40 C, Reverse Rotation, Shaft Length 2-1/4", Shaft Diameter 1 1/8".

Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.
NEMA C face mount has machined face with a pilot on the shaft end which allows direct mounting with a pump or other direct coupled equipment. Bolts pass through mounted part to threaded hole in the motor face.


Click here to see our full selection of Motor Controls and Drives.

Compatibility
Baldor: VM3215T
Marathon: C152

Product Specifications

    • HORSEPOWER2
    • ENCLOSUREDP
    • FRAME184TC
    • MOUNTINGC-Face Footless
    • RPM1150
    • PHASE3
    • MOTOR RPM 60Hz1150
    • VOLTAGE208-230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEEPAct
    • EFFICIENCY85.5
    • AMBIENT TEMP C40
    • SHAFT DIAMETER1-1/8
    • SHAFT LENGTH2-1/4
    • ROTATIONREV
    • WEIGHT45
    • ULY
    • CSAY
    • LEESON MODEL NO.C184T11DC4BB
    • UPC69172034778
    • COMPATIBLE WITH/REPLACES - 1Baldor VM3215T, Marathon C152A
    • COMPATIBLE WITH/REPLACES - 2Marathon, C152
    • BRANDLeeson
    • is_motorYes
    • BEARING-DRIVE-END6206
    • MATERIALRolled Steel
    • FL AMPS7-6.8/3.4
    • DESIGNSq Cage Inductor Run
    • MANUFACTURER PART #G132059.00

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H GSA and TXMAS Customers
Call Us
1.888.978.7759
Chat Online

54.211.5.239:68