Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

US Motors Hostile Duty TEFC, 7.5 HP, 3-Phase, 1185 RPM Motor, H7P3D
See all 65 items in product family

US Motors Hostile Duty TEFC, 7.5 HP, 3-Phase, 1185 RPM Motor, H7P3D

Item #: WBB466733

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,058.00 ea.
3+ $1,017.00 ea.
Product Information
Customer Review
Product Q&A
US Motors Hostile Duty TEFC, 7.5 HP, 3-Phase, 1185 RPM Motor
  • General Purpose
  • Three Phase
  • Totally Enclosed Fan Cooled (TEFC)
  • Hostile Duty®
  • Premium Efficient

Documents are in PDF format

Product Specifications

    • HORSEPOWER7.5
    • ENCLOSURETEFC
    • FRAME254T
    • MOUNTINGRigid
    • NAMEPLATE RPM1185
    • PHASE3
    • MOTOR RPM 60Hz1185
    • VOLTAGE208-230/460
    • HERTZ60/50
    • SERVICE FACTOR1.15
    • MANUFACTURER PART #H7P3D
    • FL AMPS20.6-18.8/9.4
    • BRANDUS Motors
    • INSULATION CLASSF
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!