Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Motor VM7010-I, .75//.5HP, 1750//1460RPM, 3PH, 60//50HZ, 56C

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Baldor Motor VM7010-I, .75//.5HP, 1750//1460RPM, 3PH, 60//50HZ, 56C

Item #: WBB391885

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $840.00 Save up to 31%
Qty Price
1-2 $600.00 ea.
3+ $577.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, .75//.5HP,1750//1460RPM,3PH,60//50HZ,56C

Features:
  • Labyrinth-type recessed metal shaft slinger for increased bearing protection
  • Explosion-proof breather/drain to prevent build up of condensation
  • Class F insulation
  • Corrision resistant finish with two part epoxy coating
  • U.L. and CSA approved for Class 1, Group C & D, T3C
Typical Applications:
On and off shore drill rig service, bulk fuel terminals, and transfer stations. For use in high humidity hazardous-duty applications driving pumps, compressors, blowers, fans, and many other loads that require 1.15 service factor explosion-proof motors. Designed with features for use in the petroluem industry. Includes Class I, Group C & D approval for use in areas where hydrogen sulfide is present.

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.75
    • ENCLOSUREXPFC
    • FRAME56C
    • BRANDBaldor
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz1750
    • MOTOR RPM 50Hz1460
    • RPM1750//1460
    • PHASE3
    • VOLTAGE230/460
    • HERTZ60//50
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT49
    • MANUFACTURERS PART NUMBERVM7010-I
    • SPEC. NUMBER35X748P672G1
    • NAMEPLATE-SERIAL-NUMBER--
    • SERIAL-NUMBER--
    • POWER-FACTOR66
    • KVA-CODEM
    • FL EFFICIENCY78.5
    • 208V AMPS--
    • DRIVE END FLANGEC-Face
    • C-DIMENSION INCHES14.31
    • INSULATION CLASSF
    • MOTOR-WEIGHT41 LBS
    • GREASEPOLYREX EM
    • POLES4
    • PULLEY-BEARING6205
    • FL AMPS2.8/1.4
    • TEMP. CODET3C
    • BEARING-DRIVE-END6203
    • DESIGN CODEB

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!