Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Explosion-Proof Motors (1,275)
Remove
WEG Explosion Proof Motor, 04018XT3ER324TC, 40 HP, 1800 RPM, 208-230/460 Volts, TEFC, 3 PH
Remove

      Items
WEG Explosion Proof Motor, 04018XT3ER324TC, 40 HP, 1800 RPM, 208-230/460 Volts, TEFC, 3 PH WEG Explosion Proof Motor, 04018XT3ER324TC, 40 HP, 1800 RPM, 208-230/460 Volts, TEFC, 3 PH


WEG Explosion Proof Motor, 04018XT3ER324TC, 40 HP, 1800 RPM, 208-230/460 Volts, TEFC, 3 PH
Picture may not represent actual product
WEG Explosion Proof Motor, 04018XT3ER324TC, 40 HP, 1800 RPM, 208-230/460 Volts, TEFC, 3 PH
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB881053
Price: $4,344.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

WEG Explosion Proof Motor, 04018XT3ER324TC, 40 HP, 1800 RPM, 208-230/460 Volts, TEFC, 3 PH

WEG Explosion Proof motors are suitable for applications requiring UL or CSA certification for hazardous locations. Thermally protected with thermostats, all motors manufactured are submitted to hydrostatic as well as other routine testing at the factory to ensure compliance to the required specifications.

Click for Motor Specifications


Product Specifications
HORSEPOWER 40
ENCLOSURE TEFC
FRAME 324TC
BRAND WEG
MOUNTING C-Flange Footless
RPM 1800
PHASE 3
VOLTAGE 208-230/460
HERTZ 60
SERVICE FACTOR 1.15
MANUFACTURERS PART NUMBER 04018XT3ER324TC
KILOWATS 30
C-DIMENSION INCHES 29.602
TYPE Explosion Proof
FL AMPS 48.2
FL EFFICIENCY 94.1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Automatic Motor Base for Nema Frame 182, 184

Automatic Motor Base for Nema Frame 182, 184

From $220.95
More Info
Add to Cart
3 Phase 230VAC 1/8HP Drives

3 Phase 230VAC 1/8HP Drives

From $158.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)