Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

US Motors Hazardous Location, 5 HP, 3-Phase, 3495 RPM Motor, XJ5E1BM
See all 49 items in product family

US Motors Hazardous Location, 5 HP, 3-Phase, 3495 RPM Motor, XJ5E1BM

Item #: WBB467329

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $680.00 ea.
3+ $654.00 ea.
Product Information
Customer Review
Product Q&A
US Motors Hazardous Location, , 5 HP, 3-Phase, 3495 RPM Motor
  • Special Application Close Coupled Pump
  • Three Phase
  • Hazardous Location
  • Dual Label
  • Standard Efficient
  • JM Shaft - Footed

Documents are in PDF format

Product Specifications

    • HORSEPOWER5
    • ENCLOSURETEFC
    • FRAME184JM
    • BRANDUS Motors
    • MOUNTINGRigid
    • MOTOR RPM 60Hz3495
    • RPM3495
    • PHASE3
    • VOLTAGE230/460
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1
    • AMBIENT TEMP C40
    • MANUFACTURERS PART NUMBERXJ5E1BM
    • FL AMPS12.2/6.1
    • INSULATION CLASSF
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!