

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Marathon Motors Above-Ground Pool Pump Motor, C1503, 3HP, 230V, 3600RPM, 1PH, 56Y FR, DP |
| |
|
 |
|
 |
|
 |
|
|
|
Marathon Motors Above-Ground Pool Pump Motor, C1503, 3HP, 230V, 3600RPM, 1PH, 56Y FR, DP
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 3 to 6 days
Stock No: WBB868821
|
|
|
|
Price: $225.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Marathon Motors Above-Ground Pool Pump Motor, C1503, 3HP, 230V, 3600RPM, 1PH, 56Y FR, DP
Marathon's pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion Proof Motors.
|
| Product Specifications |
| ENCLOSURE |
DP |
| FRAME |
56Y |
| BRAND |
Marathon Motors |
| MOUNTING |
WB |
| PHASE |
1 |
| DUTY |
Continuous |
| THERMAL PROTECTION |
Automatic |
| AMBIENT TEMP C |
50 |
| ROTATION |
Clockwise |
| OPPOSITE END BEARING |
Ball |
| UL |
Y |
| 60 HERTZ RPMS |
3600 |
| 60 HERTZ VOLTS |
230 |
| 60 HERTZ SF |
1 |
| 60 HERTZ FL Eff |
0% |
| ORIENTATION |
Horizontal+C67 |
| DRIVE END BEARING SIZE |
17MM |
| OPPOSITE END BEARING SIZE |
17MM |
| STARTING TYPE |
Switch and Mech |
| HAZARDOUS LOCATION |
2C |
| 60 HERTZ HP |
3 |
| MODEL NUMBER |
5KCR39UN6097X |
| WEIGHT IN LBS. |
30.2 |
| INSULATION CLASS |
F |
| BEARING-DRIVE-END |
Ball |
| KVA-CODE |
E |
| CATALOG NUMBER |
C1503 |
| 60 HERTZ FL AMPS |
12.5 |
|
|
|
|
|
|