

 |
Browse Electric Motors-Definite Purpose (8,895 Items) |
|
 |
Marathon Motors Above-Ground Pool Pump Motor, RB817, 3HP, 230V, 3600/1800RPM, 1PH, 56Z FR, DP |
| |
|
 |
|
 |
|
 |
|
|
|
Marathon Motors Above-Ground Pool Pump Motor, RB817, 3HP, 230V, 3600/1800RPM, 1PH, 56Z FR, DP
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 3 to 6 days
Stock No: WBB869083
|
|
|
|
Price: $273.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Marathon Motors Above-Ground Pool Pump Motor, RB817, 3HP, 230V, 3600/1800RPM, 1PH, 56Z FR, DP
Marathon's pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion Proof Motors.
|
| Product Specifications |
| ENCLOSURE |
DP |
| FRAME |
56Z |
| BRAND |
Marathon Motors |
| MOUNTING |
WB |
| PHASE |
1 |
| DUTY |
Continuous |
| THERMAL PROTECTION |
Automatic |
| AMBIENT TEMP C |
40 |
| ROTATION |
Clockwise |
| OPPOSITE END BEARING |
Ball |
| UL |
Y |
| BEARING-DRIVE-END |
Ball |
| INSULATION CLASS |
F |
| MODEL NUMBER |
5KCP49UN9314X |
| KVA-CODE |
E |
| CATALOG NUMBER |
RB817 |
| STARTING TYPE |
Switch and Mech |
| OPPOSITE END BEARING SIZE |
17MM |
| DRIVE END BEARING SIZE |
17MM |
| ORIENTATION |
Horizontal or Vertical |
| 60 HERTZ FL Eff |
0.00% |
| 60 HERTZ SF |
1 |
| 60 HERTZ FL AMPS |
12.0/3.9 |
| 60 HERTZ HP |
3 |
| 60 HERTZ VOLTS |
230 |
| 60 HERTZ RPMS |
3600/1800 |
|
|
|
|
|
|