Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

US Motors Thru-Bolt, Pool, 3/4 HP, 1-Phase, 3450 RPM Motor, AGL75FL1
See all 42 items in product family

US Motors Thru-Bolt, Pool, 3/4 HP, 1-Phase, 3450 RPM Motor, AGL75FL1

Item #: WBB466843

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $125.95 ea.
3+ $120.95 ea.
Product Information
Customer Review
Product Q&A
US Motors Thru-Bolt, Pool, 3/4 HP, 1-Phase, 3450 RPM Motor
  • 48 Frame Thru-Bolt
  • Pool & Spa
  • Single Phase
  • 5.5 Dia.
  • Single Speed

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.75
    • BRANDUS Motors
    • MOUNTINGRigid
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE1
    • VOLTAGE115
    • HERTZ60
    • SERVICE FACTOR1
    • LOCKED ROTOR TORQUE15.04 OZFT
    • INSULATION CLASSB
    • BREAK DOWN TORQUE40.29 OZFT
    • is_motorYes
    • LOCKED ROTOR AMPS52.42

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Right on time!

Your review: Customer service is great, and the parts we ordered came right on time!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!