Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Motor ECP44402T-4, 400HP, 3600RPM, 3PH, 60HZ, 449TS, TEFC, FOOT

Rollover image to zoom in

Click image to enlarge

See all 160 items in product family

Baldor Motor ECP44402T-4, 400HP, 3600RPM, 3PH, 60HZ, 449TS, TEFC, FOOT

Item #: WBB390469

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $66,165.00 Save up to 31%
Qty Price
1-2 $47,212.00 ea.
3+ $45,396.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, 400HP,3600RPM,3PH,60HZ,449TS,TEFC,FOOT,

Features:
  • Ball bearings
  • Suitable for mounting any position
  • Heavy gauge steel and cast iron frames
Typical Applications:
Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.

Documents are in PDF format

Product Specifications

    • HORSEPOWER400
    • ENCLOSURETEFC
    • FRAME449TS
    • BRANDBaldor
    • MOTOR RPM 60Hz3570
    • RPM3570
    • PHASE3
    • VOLTAGE460
    • HERTZ60
    • DUTYCONT
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • OPPOSITE END BEARING6313
    • WEIGHT2,845.00
    • MANUFACTURERS PART NUMBERECP44402T-4
    • SPEC. NUMBERP44G5916
    • BEARING-DRIVE-END6313
    • DESIGN CODEB
    • FL AMPS421
    • POLES2
    • BRG-ODE-AFBMA65BC03J30X
    • EFFICIENCY-196.3
    • EFFICIENCY-295.8
    • EFFICIENCY-3--
    • MOTOR-WEIGHT--
    • BRG-DE-AFBMA65BC03J30X
    • POWER-FACTOR-CORRECTION CAPAC33
    • TYPEP
    • INSULATION CLASSF
    • C-DIMENSION INCHES49.48
    • DRIVE END FLANGEStandard
    • SERIAL-NUMBER--
    • POWER-FACTOR92
    • FL EFFICIENCY96.2
    • KVA-CODEF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!