Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Motor VHECP4316T, 75HP, 1780RPM, 3PH, 60HZ, 365HP, 1482M, TEFC

Rollover image to zoom in

Click image to enlarge

See all 184 items in product family

Baldor Motor VHECP4316T, 75HP, 1780RPM, 3PH, 60HZ, 365HP, 1482M, TEFC

Item #: WBB391244

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13,765.00 Save up to 31%
Qty Price
1-2 $9,823.00 ea.
3+ $9,445.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, 75HP,1780RPM,3PH,60HZ,365HP,1482M,TEFC

Features:
  • Corrosion resistant epoxy finish
  • Cast iron construction
  • Designed for vertical mounting
  • Rotatable conduit box
  • Stainless steel nameplates
  • Shaft seals
  • Energy efficient windings
  • Two lifting lugs
Typical Applications:
For medium and high thrust in-line pump applications. Waste water treatment plants, petro chemical industries, pulp and paper mills and agricultural irrigation applications.

Documents are in PDF format

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!