Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fulham Rh23-Unv-254lt5 2 Lamp T5ho - Universal Voltage - (Ps) - Linear
See all 76 items in product family

Fulham Rh23-Unv-254lt5 2 Lamp T5ho - Universal Voltage - (Ps) - Linear

Item #: WBB68183

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($89.90)

Price: $44.95
Product Information
Customer Review
Product Q&A
2 Lamp T5HO - Universal Voltage - (PS) - Linear

Race Horse CFL and T5HO Fluorescent Electronic Ballasts offer solid-state program-start electronic circuitry with a high power factor. Race Horse ballasts operate various 1 & 2 lamp T5HO and CFL combinations and incorporate an end-of-life (EOL) lamp protection design. Race Horse ballasts meet ANSI C82.11-1993 and are UL & cUL listed Type 1 outdoor, with a minimum operating temperature of -22° F (-30° C) and a maximum case temperature of 167° (90° C). 3-5 Year Replacement Warranty

Product Specifications

    • LENGTH INCHES16.88
    • WIDTH INCHES1.23
    • HEIGHT INCHES1
    • BRANDFulham
    • AMPS0.52
    • DESCRIPTION2 Lamp T5HO - Universal Voltage - (PS) - Linear
    • NUMBER OF LAMPS2
    • MANUFACTURERS PART NUMBERRH23-UNV-254LT5
    • STARTING METHODProgrammed Rapid Start
    • WATTS120
    • VOLTS120-277
    • BALLAST FACTOR0.95-0.97

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!