Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fulham Whsg2-Unv-T8-Is 2 Lamp T8 - Unv - Instant Start - <10%Thd
See all 43 items in product family

Fulham Whsg2-Unv-T8-Is 2 Lamp T8 - Unv - Instant Start - <10%Thd

Item #: WBB68119

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Minimum Quantity: 5 ($81.25)

Price: $16.25
Product Information
Customer Review
Product Q&A
Work Horse Fluorescent In-Fixture T8 & T12 Electronic Ballasts offer Solid-State Electronics. These ballasts offer drop in replacement for magnetic ballasts & parallel lamp operation. These ballasts are used in commercial, residential and industrial applications. UL & cUL listed Type 1 or Type 2.

Product Specifications

    • LENGTH INCHES9-1/2
    • WIDTH INCHES1.38
    • HEIGHT INCHES0.99
    • BRANDFulham
    • AMPS0.5
    • DESCRIPTIONSpec. Grade
    • NUMBER OF LAMPS2
    • MANUFACTURERS PART NUMBERWHSG2-UNV-T8-IS
    • TYPE2 Lamp T8 - UNV - Instant Start - <10 PercentTHD
    • WATTS59
    • VOLTS120-277
    • BALLAST FACTOR0.90
    • STARTING METHODInstant Start

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!