Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Ballasts


(444 Items)
Sub Category
Electronic Ballast (315)
Remove
Fulham WHSG3-UNV-T8-IS 3 lamp T8 - UNV - Instant Start - <10%THD
Remove

      Items
Fulham WHSG3-UNV-T8-IS 3 lamp T8 - UNV - Instant Start - <10%THD Fulham WHSG3-UNV-T8-IS 3 lamp T8 - UNV - Instant Start - <10%THD


Fulham WHSG3-UNV-T8-IS 3 lamp T8 - UNV - Instant Start - <10%THD
Fulham WHSG3-UNV-T8-IS 3 lamp T8 - UNV - Instant Start - <10%THD
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB168120
Minimum Quantity: 5 ($96.25)
Price: $19.25

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Work Horse Fluorescent In-Fixture T8 & T12 Electronic Ballasts offer Solid-State Electronics. These ballasts offer drop in replacement for magnetic ballasts & parallel lamp operation. These ballasts are used in commercial, residential and industrial applications. UL & cUL listed Type 1 or Type 2.
Product Specifications
LENGTH INCHES 9.53
WIDTH INCHES 1.32
HEIGHT INCHES 1.05
BRAND Fulham
AMPS 0.71
DESCRIPTION Spec. Grade
LAMP NUMBER 3
MANUFACTURERS PART NUMBER WHSG3-UNV-T8-IS
TYPE 3 Lamp T8 - UNV - Instant Start - <10%THD
VOLTAGE 120-277
WATTAGE 85


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Sylvania 49736 QT1X11-13FM/120 QUICKTRONIC® FM - Dedicated Voltage (120V)

Sylvania 49736 QT1X11-13FM/120 QUICKTRONIC® FM - Dedicated Voltage (120V)

From $30.95
More Info
Add to Cart
Sylvania 49943 QTP 2X32T8/UNV ISN-SC 32 T8 Instant Start- Normal Ballast Factor- Small Can - <10 THD

Sylvania 49943 QTP 2X32T8/UNV ISN-SC 32 T8 Instant Start- Normal Ballast Factor- Small Can - <10 THD

From $18.50
More Info
Add to Cart
Sylvania 49136 QTP2X54T5/HO UNV PSN HT NL QUICKTRONIC Professional T5HO UNV High Ambient Temp System

Sylvania 49136 QTP2X54T5/HO UNV PSN HT NL QUICKTRONIC Professional T5HO UNV High Ambient Temp System

From $28.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)