Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Howard Lighting Ballast Dry Cap Kit, 250W, 60 HZ, S50, 5-TAP  S-250-5T-CWA-K
See all 25 items in product family

Howard Lighting Ballast Dry Cap Kit, 250W, 60 HZ, S50, 5-TAP S-250-5T-CWA-K

Item #: WBB818012

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $145.83 Save up to 56%
Price: $ 63.95
Product Information
Customer Review
Product Q&A
Howard Lighting Ballast Dry Cap Kit, 250W, 60 HZ, S50, 5-TAP

Features
  • Operate at 120 HPF input volts
  • Power Factor - 0.98
  • Circuit Type -CWA
  • Capacitor Specification - 35.0/240 (Dry)
  • Starter Specification - ST2000

Product Specifications

    • BRANDHoward Lighting
    • DESCRIPTIONBallast
    • LAMP TYPELU250
    • MANUFACTURERS PART NUMBERS-250-5T-CWA-K
    • PACKAGE QUANTITY1
    • TYPEDry Cap Kit
    • VOLTAGE120-480
    • HERTZ60
    • FEATURES5-TAP
    • CASE QUANTITY1
    • ANSI CODES50
    • POWER FACTOR0.97
    • WATTS250

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!