Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Ballasts


(443 Items)
Sub Category
Electronic Ballast (315)
Remove
Howard Lighting Ballast Dry Kit, 100W, 60 HZ, S54, Quad
Remove

      Items
Howard Lighting Ballast Dry Kit, 100W, 60 HZ, S54, Quad Howard Lighting Ballast Dry Kit, 100W, 60 HZ, S54, Quad


Howard Lighting Ballast Dry Kit, 100W, 60 HZ, S54, Quad
Howard Lighting Ballast Dry Kit, 100W, 60 HZ, S54, Quad
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB818078
List Price $94.91    Save 45%
Price: $51.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Howard Lighting Ballast Dry Kit, 100W, 60 HZ, S54, Quad

Features
  • Operate at 120 HPF input volts
  • Power Factor - 0.98
  • Circuit Type - Hx-HPF
  • Capacitor Specification - 10.0/280 (Dry)
  • Starter Specification - ST2001A
Product Specifications
BRAND Howard Lighting
DESCRIPTION Ballast
MANUFACTURERS PART NUMBER S-100-4T-HXH-K
PACKAGE QUANTITY 1
TYPE Dry Kit
WATTAGE 100
HZ 60
FEATURES QUAD
CASE QUANTITY 1
POWER FACTOR 0.5
ANSI CODE S54


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Sylvania 49736 QT1X11-13FM/120 QUICKTRONIC® FM - Dedicated Voltage (120V)

Sylvania 49736 QT1X11-13FM/120 QUICKTRONIC® FM - Dedicated Voltage (120V)

From $30.95
More Info
Add to Cart
Sylvania 49943 QTP 2X32T8/UNV ISN-SC 32 T8 Instant Start- Normal Ballast Factor- Small Can - <10 THD

Sylvania 49943 QTP 2X32T8/UNV ISN-SC 32 T8 Instant Start- Normal Ballast Factor- Small Can - <10 THD

From $18.50
More Info
Add to Cart
Sylvania 49136 QTP2X54T5/HO UNV PSN HT NL QUICKTRONIC Professional T5HO UNV High Ambient Temp System

Sylvania 49136 QTP2X54T5/HO UNV PSN HT NL QUICKTRONIC Professional T5HO UNV High Ambient Temp System

From $28.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)