Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fulham FH8-DUAL-1300L FireHorse 8 - Dual Voltage - 1300L
See all 9 items in product family

Fulham FH8-DUAL-1300L FireHorse 8 - Dual Voltage - 1300L

Item #: WBB68064

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 185.95
Product Information
Customer Review
Product Q&A
FireHorse 8 - Dual Voltage - 1300L
High Performance Fluorescent Emergency Lighting Ballst


These Ballasts have a minimum emergency operation of 90 minutes and a 24 hour charging operation. Fire Horse ballasts are constructed of vandal resistant steel and meet N.E.C/lsc. safety requirements. The standard operating temperature range is 0° C - 50° C. 2-5 Year Replacement Warranty.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES21
    • WIDTH INCHES1.3
    • HEIGHT INCHES1.2
    • BRANDFulham
    • DESCRIPTIONFireHorse 8 - Dual Voltage - 1300L
    • LUMENS1300
    • MANUFACTURERS PART NUMBERFH8-DUAL-1300L
    • WATTS2.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!