Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fulham IH1-UNV-232-T8 Ice Horse 1 for 1 or 2 F32T8 Lamps
See all 3 items in product family

Fulham IH1-UNV-232-T8 Ice Horse 1 for 1 or 2 F32T8 Lamps

Item #: WBB68082

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 83.95
Product Information
Customer Review
Product Q&A
Ice Horse 1 for 1 or 2 F32T8 Lamps

These ballasts provide a high power factor and a pre-heat circuit to ensure consistent lamp starting in low temperature applications. Precision control flicker-free operation improves overall reliability, lamp life, and maximum light output and an auto-safety latch circuit provides lamp safety and protection. Other features include universal voltage, a PCB-free environmentally responsible design, and>10% THD for electronically-sensitive environments. Ice Horse meets ANSI C61.42-7 strikes and EN6100-4-5 safety requirements and has a minimum operating temperature of -22° F (-30° C), along with a maximum case temperature of 167° (90° C). 3 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES12
    • WIDTH INCHES1.7
    • HEIGHT INCHES1
    • BRANDFulham
    • AMPS0.85
    • DESCRIPTIONIce Horse 1 for 1 or 2 F32T8 Lamps
    • NUMBER OF LAMPS1 or 2
    • MANUFACTURERS PART NUMBERIH1-UNV-232-T8
    • WATTS100
    • VOLTS120-277

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!