Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fulham Pet-120-12-60 Pet - 120vac / 12vac - 60w
See all 5 items in product family

Fulham Pet-120-12-60 Pet - 120vac / 12vac - 60w

Item #: WBB68149

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($91.25)

Price: $18.25
Product Information
Customer Review
Product Q&A
PET - 120VAC / 12VAC - 60W

Pony - Dimmable Electronic Transformers. Solid State Electronics, Short circuit overload & thermal protection. Operates multiple lamps. Maximum Ambient Temp 50° C. 2 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES2.08
    • WIDTH INCHES1.29
    • HEIGHT INCHES0.78
    • BRANDFulham
    • DESCRIPTIONPET
    • NUMBER OF LAMPS1
    • MANUFACTURERS PART NUMBERPET-120-12-60
    • TYPE60W 12V Transformer for MR11/MR16 Lamps (Dimmable)
    • WATTS60
    • VOLTS120

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!