Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fulham Npy-120-240-Cr Pony - 120v - 1 X 22w + 32w T9 Circle; Or 1 X 32w + 40w T9 Circle
See all 5 items in product family

Fulham Npy-120-240-Cr Pony - 120v - 1 X 22w + 32w T9 Circle; Or 1 X 32w + 40w T9 Circle

Item #: WBB68146

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($95.00)

Price: $23.75
Product Information
Customer Review
Product Q&A
Pony - 120V - 1 x 22W + 32W T9 Circle; or 1 x 32W + 40W T9 Circle

Pony - Compact, Circle, T5 & T8 Lamp Electronic Ballasts offer solid-state electronic circuitry. These utility ballasts compete closely in price with magnetic ballasts while providing all the benefits of electronics: flicker-free operation, greater energy efficacies, cooler running, and lightweight. Pony solid state electronic ballasts are engineered to perform efficiently with the lamps they operate and meet FCC Part 18-A and 18-B. These ballasts are designed for under cabinet lighting, sconces, down lights, fluorescent troffers, UV, fish tanks, and more. 2 Year Replacement Warranty.

Product Specifications

    • LENGTH INCHES3.84
    • WIDTH INCHES3.11
    • HEIGHT INCHES1.04
    • BRANDFulham
    • DESCRIPTIONPony
    • NUMBER OF LAMPS1
    • MANUFACTURERS PART NUMBERNPY-120-240-CR
    • TYPE22/32W Circle; 32/40W Circle (plug-in connector)
    • VOLTS120
    • WATTS40

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!