Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 51471 QHE 2x54T5HO-PSN (NL)-2 or 1 Lamp 54WT5HO High Effic-Programmed-High Output EB-UNV
See all 80 items in product family

Sylvania 51471 QHE 2x54T5HO-PSN (NL)-2 or 1 Lamp 54WT5HO High Effic-Programmed-High Output EB-UNV

Item #: WBB529583

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $35.95
Product Information
Customer Review
Product Q&A
2 or 1-lamp 54wT5HO High Efficiency, Programmed Rapid Start, High Output electronic ballast, Universal Voltage, Hi-Temp. No Leads

Product Specifications

    • LENGTH INCHES16.6540
    • WIDTH INCHES1.1810
    • HEIGHT INCHES0.8660
    • BRANDSYLVANIA
    • DESCRIPTIONQuiktronic
    • NUMBER OF LAMPS2
    • MANUFACTURERS PART NUMBERQHE 2x54T5HO-PSN NL
    • VOLTS120-277
    • WATTS54

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:24