Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 49131 QTP 2X54T5HO/UNV PSN NL QUICKTRONIC Professional T5HO Psn Universal Voltage Systems

Rollover image to zoom in

Click image to enlarge

See all 79 items in product family

Sylvania 49131 QTP 2X54T5HO/UNV PSN NL QUICKTRONIC Professional T5HO Psn Universal Voltage Systems

Item #: WBB529556

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $31.79 Save up to 9%
Price: $ 28.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
2-lamp Universal Voltage electronic ballast for 54W T5HO lamp without leads

Features:


  • Universal voltage (120-277V)
  • Low-profile (0.86" High)
  • 100% Ballast factor
  • QUICKSENSE® ballast technology (end-of-lamp-life sensing)
  • PROStart® programmed rapid start
  • UL type CC rated
  • Min. Starting Temp: 0°F/-18°C
  • -20°F/-29°C for QTP 2x54T5HO Models

Product Specifications

    • LENGTH INCHES16.6540
    • WIDTH INCHES1.1810
    • HEIGHT INCHES0.8660
    • BRANDSYLVANIA
    • DESCRIPTIONQuiktronic
    • NUMBER OF LAMPS2
    • LAMP TYPEFP54T5HO
    • MANUFACTURERS PART NUMBERQTP 2X54T5HO/UNV PSN NL
    • CIRCUIT TYPESeries
    • BALLAST FACTOR1
    • STARTING METHODProstart
    • WIRING METHODWiretrap Connectors
    • OPEN CIRCUIT VOLTAGE<600
    • WATTS54
    • VOLTS120-277

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Perfect Match

Your review: Perfect fit. Easy to change out.

Pros: push button wire insertion

Cons: Delivery time was a bit longer than hoped for.

Is this review helpful?

Sylvania 49131 QTP 2X54T5HO/UNV PSN NL QUICKTRONIC

Your review: Always an excellent product in durability and longevity.

Pros: Very ell made, easy to install. Really, a no-worry product.

Cons: None.

Is this review helpful?

Perfect fit, Easy install

Your review: I was concerned that replacing these ballast would be a pain since I could not find them at the local mega hardware store. Global shipped them to me quickly and at a better price than any other supplier on line.

Pros: Exact fit.

Cons: I did wait a few days, since I chose the economy shipping.

Is this review helpful?

Sylvania ballasts

Your review: Outstanding quality/life of this ballast...old units have lasted over 6.5 years. Excellent service from Global Industrial....I look forward to doing business with them in the future.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed