Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fulham Sc-120-132-T8xl Sugarcube - 120v - 1 X F15 Or F17 Or F25 Or F32 T8
See all 42 items in product family

Fulham Sc-120-132-T8xl Sugarcube - 120v - 1 X F15 Or F17 Or F25 Or F32 T8

Item #: WBB68166

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 9 ($103.50)

Price: $11.50
See more buying options

2 sellers from $11.50

Product Information
Customer Review
Product Q&A
SugarCube - 120V - 1 x F15 or F17 or F25 or F32 T8

Pony - Linear, Compact & Circle Lamp Electronic Ballasts offer Solid-State Electronics with a normal power factor. These Ballasts have small case size are lightweight, versatile and energy saving. UL & cUL listed Type 1 or Type 2. Maximum Case Temp 158° (70° C). Rapid Start Ballast. 2 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES6.3
    • WIDTH INCHES1.08
    • HEIGHT INCHES1.01
    • BRANDFulham
    • DESCRIPTIONSugarCube
    • NUMBER OF LAMPS1
    • MANUFACTURERS PART NUMBERSC-120-132-T8XL
    • TYPEF15/17/25/32T8
    • BALLAST FACTOR0.90
    • VOLTS120
    • STARTING METHODProgrammed Rapid Start

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:44