Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fulham Fep-120-600-L Sunhorse - 120v - For T12 Ho
See all 3 items in product family

Fulham Fep-120-600-L Sunhorse - 120v - For T12 Ho

Item #: WBB68192

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($141.90)

Price: $70.95
Product Information
Customer Review
Product Q&A
SunHorse - 120V - for T12 HO

Sun Horse Electronic Ballasts for UV Tanning Applications meet ANSI C82.11-1993 / C62.41. and are UL & cUL listed Type 1 outdoor. Sun Horse instant start ballasts have a minimum operating temperature of 32° F (0° C) and a maximum case temperature of 158° F (70° C). 3 Year Replacement Warranty.

Operates Lamps:

1 x F79T12HO

2 x F72T12HO, F79T12HO

3 x F24T12HO, F30T12HO, F36T12HO, F48T12HO, F59T12HO, F60T12HO, 64T12HO, F72T12HO, F84T12HO

4 x F24T12HO, F30T12HO, F36T12HO, F48T12HO, F59T12HO, F60T12HO, F64T12HO, F72T12HO

Product Specifications

    • LENGTH INCHES19-1/4
    • WIDTH INCHES3
    • HEIGHT INCHES1.25
    • BRANDFulham
    • AMPS2.89
    • DESCRIPTIONSunHorse - for T12 HO
    • NUMBER OF LAMPS1 to 4
    • MANUFACTURERS PART NUMBERFEP-120-600-L
    • VOLTS120
    • WATTS322

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!