Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fulham Wh7-120-H Workhorse 7 - 120v - H Can W/ Mag. Footprint
See all 80 items in product family

Fulham Wh7-120-H Workhorse 7 - 120v - H Can W/ Mag. Footprint

Item #: WBB68087

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($87.90)

Price: $43.95
See more buying options

2 sellers from $43.95

Product Information
Customer Review
Product Q&A
WorkHorse 7 - 120V - H Can w/ Mag. Footprint

Work Horse Fluorescent In-Fixture Electronic Ballasts offer Solid-State Electronics with a high power factor. These Ballasts have small case size are lightweight, versatile and energy saving. Meets ANSI C82.11-1993. UL & cUL listed Type 1 or Type 2. Minimum Operating Temp -20° F (-30° C). Maximum Case Temp 158° (70° C). Instant Start Ballast.

Product Specifications

    • LENGTH INCHES11-3/4
    • WIDTH INCHES3.25
    • HEIGHT INCHES1.25
    • BRANDFulham
    • AMPS1.82
    • DESCRIPTIONWorkHorse 7
    • MANUFACTURERS PART NUMBERWH7-120-H
    • TYPEH Can w/ Mag. Footprint
    • VOLTS120
    • WATTS220

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.169.168:44