Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fulham Wh7-277-L Workhorse 7 - 277v - Linear Model
See all 77 items in product family

Fulham Wh7-277-L Workhorse 7 - 277v - Linear Model

Item #: WBB68091

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($87.90)

Price: $43.95
Product Information
Customer Review
Product Q&A
WorkHorse 7 - 277V - Linear Model

Work Horse Fluorescent Electronic Ballasts offer solid-state electronic circuitry with a high power factor. Work Horse instant start ballasts have a small case size and are lightweight, versatile and energy saving. These ballasts meet ANSI C82.11-1993 code requirements and are UL & cUL listed Type 1 or Type 2 outdoor. Work Horse has a minimum operating temperature of -20° F (-30° C) and a maximum case temperature 158° (70° C). The Work Horse family of ballasts provides outstanding lamp flexibility and versatility and is ideal for electrical contractors who want to improve the likelihood of having the right ballast on their service truck when they need it.

Product Specifications

    • LENGTH INCHES19-1/4
    • WIDTH INCHES1.72
    • HEIGHT INCHES1
    • BRANDFulham
    • AMPS0.85
    • DESCRIPTIONWorkHorse 7
    • MANUFACTURERS PART NUMBERWH7-277-L
    • TYPELinear Model
    • VOLTS277
    • WATTS220

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!