Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Ballasts


(441 Items)
Sub Category
Magnetic Ballast (125)
Remove
Howard Lighting Dry Capacitor, 10 Microfarad, 280V
Remove

      Items
Howard Lighting Dry Capacitor, 10 Microfarad, 280V Howard Lighting Dry Capacitor, 10 Microfarad, 280V


Howard Lighting Dry Capacitor, 10 Microfarad, 280V
Email This Page Printer Friendly Version
Howard Lighting Dry Capacitor, 10 Microfarad, 280V
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB818002
List Price $15.78    Save 35%
Price: $10.25

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Howard Lighting Dry Capacitor, 10 Microfarad, 280V, Case 12

Features
  • All capacitors provided shall have a self-contained internal bleeder resistor where required according to UL1029.
  • All oil-filled capacitors shall be housed in aluminum or corrosion-resistant steel cans and contain .25° quick disconnect terminals.
  • Oil filled capacitors shall have a 90° max. case temperature rating.
  • Dry film capacitors shall have a 100° max. case temperature rating cap.
Product Specifications
BRAND Howard Lighting
DESCRIPTION Dry Capacitor
MANUFACTURERS PART NUMBER 10.0/280-2B
PACKAGE QUANTITY 12
TYPE --
VOLTAGE 280
WATTAGE --
FEATURES --
HZ --
POWER FACTOR --
ANSI CODE --
CASE QUANTITY 12


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Sylvania 47243 M175/SUPER5-KIT 175W Metal Halide Lamp - ANSI Code M57

Sylvania 47243 M175/SUPER5-KIT 175W Metal Halide Lamp - ANSI Code M57

From $67.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)